Reusable Face Masks
Face mask reusable
FCEMASK-COTTON-REUSABLE-BLACK
Art.-no. 0899121140
EAN 4062856435111
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Double layered fabric face mask
- Material: washable fabric with elastic ear loops
- Size: approx. 25 x 25 cm
- Color: black
Product information
Datasheets(X)
Product weight (per item) | 20000.000 g |
Colour | Black |
Material | Cotton |